C900™ 6 in. DR 18 Gasket PVC Pressure Pipe
Part #DR18WPU | Item #1760545
Product Details
- Diamond furnished lubricant is to be used in the joining process
- Polished chrome plated
- 6" to 12" adjustable centers
Documents
Specifications
ASTM Specifications: [ASTM D-1784, ASTM F-477, ASTM D-3139]
AWWA Specifications: AWWA C-900
CSA Certified: Yes
Collection: C900™
Color Finish: White
End Connection 1: Gasket
End Connection 2: Gasket
End Connections: Gasket
FM Approved: Yes
Fire Suppression System Rated: No
Material: Plastic
Material Type: PVC
Maximum Pressure: 235 psi
NSF Certified: Yes
Outside Diameter: 6-9/10 in
Pipe Tubing Size: 6 in
Schedule Class: DR 18
UL Listed: Yes
Wall Thickness: 0.383 in
Waterworks PVC Pipe Type: DR 18