C900™ 4 in. DR 18 Gasket PVC Pressure Pipe

Part #DR18LOK21P

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: [ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-900

Application: Potable Water

CSA Certified: CSA B137.3

Collection: C900™

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket Joint

End Connection 2: Spigot

End Connections: Gasket Joint x Spigot

FM Approved: Yes

Fire Suppression System Rated: No

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 4-4/5 in

Pipe Tubing Size: 4 in

Pressure Class: 235 psi

Schedule Class: DR 18

UL Listed: Yes

Wall Thickness: 0.267 in

Waterworks PVC Pipe Type: DR18