C905 20 ft. x 16 in. DR 18 Gasket PVC Pressure Pipe

Part #DR18BP16  |  Item #183441

Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  20

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Provide superior performance for water transmission, sewage force main and agricultural irrigation applications
  • Reiber Sealing System Technology

Specifications

ASTM Specifications: [ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-900

Application: Potable Water

CSA Certified: CSA B137.3

Collection: C905

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket Joint

End Connection 2: Spigot

End Connections: Gasket Joint x Spigot

Fire Suppression System Rated: No

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 17-2/5 in

Pipe Tubing Size: 16 in

Pressure Class: 235 psi

UL Listed: Yes

Wall Thickness: 0.967 in

Waterworks PVC Pipe Type: DR18