10 x 40 in. 24 ga Duct Plenum
CA40 10 x 40 in. 24 ga Duct Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel, riveted and Pittsburgh lock construction
- Manufacturer may vary based on your location
- Furnace support box
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- CA40
- Depth:
- 28 in
- Gauge (metal):
- 24 ga
- Height:
- 10 in
- Length:
- 40 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular