1710 BTU Complete Baseboard Unit in White 6-3/4 x 30 in. Steel
1710 BTU Complete Baseboard Unit in White 6-3/4 x 30 in. Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quiet operation
- Oversized high temperature limit switch with full length capillary sensor tube
- Electric baseboard
- Lifetime warranty
- Durable element with a limited lifetime warranty
- Number one choice for low cost installation
- Thermostats can mount on either end
- Easy installation with pre-punched case at 1'' intervals
- UL Listed
Documents
Specifications
- AMP:
- 1.8, 2.1
- BTU:
- 1710
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 6-3/4 in
- Length:
- 30 in
- Material:
- Steel
- Power Source:
- Electric