Non-programmable Thermostat in Almond

You last purchased this on
 
Cadet Manufacturing

Non-programmable Thermostat in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cadet Manufacturing

Non-programmable Thermostat in Almond

  • Fast #
  • Part #C14920
  • Item #4623134
  • Manufacturer Part #14920
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comfort range is 3-5°
  • Available in single (2 wire) or double (4 wires) pole
  • Easily mounts at either end of Cadet F Series baseboard heaters
  • One year warranty
  • UL Listed
  • Requires Certification

Documents


Specifications

AMP:
22
Application:
Residential
Auto Switching Heat:
No
Brand Model Compatibility:
2F350, 2F500, 5F1250, 6F1500 and 8F2000
Color Finish Name:
Almond
Energy Star Compliant:
No
Product Type:
Thermostat Kit
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
40 to 85 Deg F
Touch Screen -:
No
Volts:
120/208/240V