22A 2-Pole Non-Programmable Thermostat in White
This product has been replaced by
Manufacturer Part #72866
22A 2-Pole Non-Programmable Thermostat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 120, 208, or 240 volt electric baseboard or wall heaters
- Color-coded wires assure easy installation
- Snap action temperature control
- One year warranty
- UL Listed and CSA
- Cover lock and temperature range stops govern min/max temperature setting
- Replaces most wall-mount line voltage thermostats
Specifications
- AMP:
- 22
- Color Finish Name:
- White
- Depth:
- 1-1/8 in
- Height:
- 4-1/2 in
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Stages:
- Two
- Touch Screen -:
- No
- Volts:
- 120/208/240V
- Width:
- 2-3/4 in