Cadet Manufacturing
Com-Pak 6825 BTU Assembly
Part #C67517 | Item #7346336 | Manufacturer Part #67517
Call for Pricing
BTU:
6825Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
AMP: 9.6
BTU: 6825
Collection: Com-Pak
Depth: 4 in
ETL Listed: No
Height: 12 in
Power Source: Electric
Product Type: Assembly
Volts: 208V
Watts: 2000
Width: 9 in