Metal Adapter Plate in Almond for Com-Pak Twin CST Series Electric Wall Heaters
Com-Pak Twin Metal Adapter Plate in Almond for Com-Pak Twin CST Series Electric Wall Heaters
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replace older heaters without any sheetrock work
- Use with Com-Pak Twin (CST) series heaters
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One year warranty
- Can be painted to match your walls with acrylic latex paint
Specifications
- Brand Model Compatibility:
- Com-Pak Twin CST Series Electric Wall Heaters
- Collection:
- Com-Pak Twin
- Color Finish Name:
- Almond
- Depth:
- 1/8 in
- ETL Listed:
- Yes
- Height:
- 22 in
- Power Source:
- Electric
- Product Type:
- Adapter Plate
- Type:
- C68070
- Width:
- 18-1/2 in