Single Pole Thermostat in Taupe

You last purchased this on
 
Cadet Manufacturing

T410 Series Single Pole Thermostat in Taupe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cadet Manufacturing

T410 Series Single Pole Thermostat in Taupe

  • Fast #
  • Part #C72821
  • Item #7245439
  • Manufacturer Part #72821
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Taupe Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes cover lock and temperature range stops
  • Simple to use twist dial to adjust to your room’s comfort level
  • Easily replaces most line voltage wall-mounted thermostats
  • Requires Certification

Documents


Specifications

AMP:
22
Application:
Residential
Auto Switching Heat:
No
Collection:
T410 Series
Color Finish Name:
Taupe
Depth:
1-1/8 in
Energy Star Compliant:
No
Height:
4-1/2 in
Origin:
Global
Power Source:
Electric
Smart Home Enabled:
No
Temperature Range:
40 to 80 Deg F (5 to 27 Deg C)
Touch Screen -:
No
UL Listed:
Yes
Volts:
120/208/240/277V
Width:
2-3/4 in