35 in. 500W 240V Hydronic Baseboard Heater in White

You last purchased this on
 
Cadet Manufacturing

SoftHeat 35 in. 500W 240V Hydronic Baseboard Heater in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cadet Manufacturing

SoftHeat 35 in. 500W 240V Hydronic Baseboard Heater in White

  • Fast #
  • Part #C13457
  • Item #7682138
  • Manufacturer Part #13457
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 500 Watt heater at 240 Volts or 375 Watts at 208 Volts creates heat that is great for warming an area up to 75 square feet
  • Lower surface temperature than standard baseboards makes it ideal for nurseries and bedrooms
  • Create a warm, peaceful sanctuary with the SoftHeat hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!
  • Not a plug-in model. Heater safely hard-wires for 240 or 208 volts.
  • Saves energy by retaining heat to generate residual warmth, even after thermostat turns off
  • Powder coating provides a smooth, durable finish
  • Reduces effects of airborne allergens while providing whisper-quiet operation
  • Use with a wall thermostat or the EBKN built-in thermostat for temperature control (sold separately)
  • Can be wired on either end
  • Requires Certification

Specifications

AMP:
2.1, 1.8
BTU:
1710
Coating:
Powder Coated
Collection:
SoftHeat
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/4 in
ETL Listed:
Yes
Gauge (metal):
22 ga
Height:
9-1/2 in
Length:
35 in
MBH:
1.71
Material:
Steel
Origin:
Domestic
Power Source:
Electric
Volts:
208/240V
Watts:
500 W