Non-programmable Thermostat in Almond

You last purchased this on
 
Cadet Manufacturing

Non-programmable Thermostat in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cadet Manufacturing

Non-programmable Thermostat in Almond

  • Fast #
  • Part #C72832
  • Item #7682134
  • Manufacturer Part #72832
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Volts: Select Volts
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with line voltage 120/240 or 208 electric baseboard and wall heaters. Controls up to 5280 watts at 240 volts or 2640 watts at 120 volts
  • Easily replaces most line voltage wall-mounted thermostats
  • The T521 provides excellent value with a simple-to-use twist dial to adjust to your room’s comfort level. Install it yourself-this thermostat can replace most wall-mounted line voltage thermostats and includes color-coded wires to keep installation easy.
  • Comfort range: 3 to 6 degrees
  • Setpoint range: 40°F to 80°F (5°C to 27°C)
  • Requires Certification

Specifications

AMP:
22
Application:
Residential
Auto Switching Heat:
No
Color Finish Name:
Almond
Depth:
1-1/2 in
Energy Star Compliant:
No
Height:
4-3/4 in
Origin:
Global
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
40 to 80 Deg F (5 to 27 Deg C)
Touch Screen -:
No
UL Listed:
Yes
Volts:
120/208/240V
Width:
6-99/100 cm