5460 BTU Electric Wall Heater Complete Unit with Controller, Wall Can and Grill
This product has been replaced by
Manufacturer Part #65215
The Energy Plus 5460 BTU Electric Wall Heater Complete Unit with Controller, Wall Can and Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough-in dimensions: 8" W x 10-1/4" H x 4" D
- Built-in digital thermostat provides large backlit display for quick visibility
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy greater energy savings and comfort when you replace Com-Pak series heaters (fits existing Com-Pak wall cans)
- Energy efficient wattage: auto adjusting fan speed and output to maintain your comfort level and save you money by delivering only the heat you need, when you need it
- Avoid damaging the heater with the smart voltage sensor that helps you install to the right voltage every time
- Enjoy ultra quiet operation with the variable speed fan
- Safety features turn heater off if normal operating temperatures are exceeded
- Tamper proof maximum/minimum set point lock feature; safety features turn heater off if normal operating temperatures are exceeded
- Use the fan only mode with 3 fan speeds for air only circulation year round
Specifications
- AMP:
- 6.7, 7.2, 8.3
- BTU:
- 5460
- Collection:
- The Energy Plus
- Color Finish Name:
- White
- Depth:
- 4 in
- ETL Listed:
- Yes
- Height:
- 12 in
- MBH:
- 5.46
- Power Source:
- Electric
- Type:
- C65201
- Volts:
- 120/208/240V
- Watts:
- 1600 W
- Width:
- 9 in