29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel

Part #GCTS90FP2MS1  |  Item #8016008  |  Manufacturer Part #CTS90FP2MS1

$3,834.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

Capacity: 5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Glass Touch

Depth: 27-3/4 in

Door Style: French Door

Handle Material: Stainless Steel

Height: 28-5/8 in

Installation Type: [Wall Mount, Built-in]

Interior Light: Yes

Number Of Elements: 10

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 4.3

Weight: 190

Width: 29-3/4 in