29-7/8 in. 1.7 cu. ft. Microwave in Stainless Steel
29-7/8 in. 1.7 cu. ft. Microwave in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 14
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 19-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 1.7 cu ft
- Microwave Type:
- Conventional Microwave Oven
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 975 W
- Width:
- 29-7/8 in