29-7/8 in. Dual Fuel 6-Burner Sealed Slide-in Range in Stainless Steel
29-7/8 in. Dual Fuel 6-Burner Sealed Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Automatic Shut-Off:
- Yes
- BTU:
- 21000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 5.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 29-1/2 in
- Display Type:
- Digital
- Fuel Type:
- Propane, Natural Gas
- Height:
- 37-3/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- Interior Light:
- No
- MBH:
- 21
- Material:
- Porcelain, Cast Iron
- Maximum Capacity:
- 5.7 cu ft
- Number of Burners:
- 6
- Number of Elements:
- 6
- Power Source:
- Electric, Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 4000 W
- Weight:
- 224 lb
- Width:
- 29-7/8 in