5 Burner Induction Cooktop in Stainless Steel

You last purchased this on
 
Cafe™

5 Burner Induction Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cafe™

5 Burner Induction Cooktop in Stainless Steel

  • Fast #
  • Part #GCHP95362MSS
  • Item #7663096
  • Manufacturer Part #CHP95362MSS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flagstone Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
50
Burner Type:
Induction
Color Finish Category:
Greys
Color Finish Name:
Flagstone Grey
Control Type:
Knob
Depth:
20-3/8 in
Energy Star Compliant:
No
Height:
4-5/8 in
Installation Type:
Built-in
Material:
Stainless Steel
Number of Elements:
5
Power Source:
Electric
UL Listed:
Yes
Volts:
208/240V
Watts:
3700 W
Width:
36 in