6 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

This product has been replaced by

Cafe™ Stainless Steel 6-Burner 21000 BTU Sealed Cooktop
Cafe™ 6-Burner 21000 BTU Sealed Cooktop in Stainless Steel
Manufacturer Part #CGU366P2TS1
You last purchased this on
 
Cafe™

6 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cafe™ Stainless Steel 6-Burner 21000 BTU Sealed Cooktop
Cafe™ 6-Burner 21000 BTU Sealed Cooktop in Stainless Steel
Manufacturer Part #CGU366P2TS1
Cafe™

6 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

  • Fast #
  • Part #GCGU366P2MS1
  • Item #7663108
  • Manufacturer Part #CGU366P2MS1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Brushed Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
18000
Burner Type:
Sealed
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Brushed Stainless
Control Type:
Knob
Depth:
27-1/2 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
8-1/2 in
Ignition System:
Electronic Ignition
MBH:
18
Material:
Stainless Steel
Number of Burners:
6
Power Source:
Gas
UL Listed:
Yes
Volts:
120V
Width:
35-7/8 in