29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel

You last purchased this on
 
Cafe™

Advantium® 29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cafe™

Advantium® 29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GCSB923P2NS1
  • Item #7759289
  • Manufacturer Part #CSB923P2NS1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
1.7 cu ft
Collection:
Advantium®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
21-1/2 in
Display Type:
LCD
Door Style:
Drop Down
Height:
20-1/8 in
Installation Type:
Built-in
Interior Light:
Yes
Maximum Capacity:
1.7 cu ft
Power Source:
Electric
Self Clean:
No
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
240V
Watts:
6300 W
Weight:
82 lb
Width:
29-3/4 in
Wireless Communication - FEI:
Wi-Fi