29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

You last purchased this on
 
Cafe™

Professional Series 29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cafe™

Professional Series 29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GCTD70DP2NS1
  • Item #7759517
  • Manufacturer Part #CTD70DP2NS1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Capacity:
10 cu ft
Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Glass Touch
Depth:
26-3/4 in
Display Type:
LCD
Door Style:
Drop Down
Handle Type:
Door
Height:
53 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Maximum Capacity:
10 cu ft
Power Source:
Electric
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT, NEST, Drop, Innit
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
9 kW
Weight:
260 lb
Width:
29-3/4 in