DESCRIPTION

Cain Bolt & Gasket 1/16 in. 150 psi Non-Asbestos Ring Gasket

N150RG11630

Diameter:

SPECIFICATIONS

Diameter
30 in
Material
Rubber
Material Type
Neoprene
Maximum Pressure
150 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY