30 in. 150# Ring Gasket
30 in. 150# Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 30 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Type:
- N150RGA30
- UL Listed:
- No