8 x 1/16 in. Neoprene Cast Iron Flat Face Gasket
8 x 1/16 in. Neoprene Cast Iron Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Type:
- NC116FFGX