1/2 in. Weld Pin (Pack of 5000)

You last purchased this on
 
Cain Manufacturing

1/2 in. Weld Pin (Pack of 5000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cain Manufacturing

1/2 in. Weld Pin (Pack of 5000)

  • Fast #
  • Part #CLFCWF50BC
  • Item #5118857
  • Manufacturer Part #LFCWF50BC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 18% elongation
  • 69 - 100 Rb hardness
  • 60 KSI tensile strength
  • Sizes: 2 in to 12 in
  • Material: Carbon steel
  • Finish: Zinc plated
  • Lengths for two flanges & one wafer butterfly valve (per API 609 dimensions)
  • For 150# flanges
  • Requires Certification

Documents


Specifications

Length:
1/2 in
Package Quantity:
Pack of 5000
Product Type:
Weld Pin