1/2 in. Duct Liner Pincher
1/2 in. Duct Liner Pincher
Frequently Purchased Together
Product Details
- Withstands pulls of up to 120 lbs
- Compatible for use in more automatic, mechanical application equipement
- Bites into sheet metal, but does not penetrate metal
Documents
Specifications
- Coating:
- Galvanized, Zinc
- Diameter:
- 19/40 in
- Length:
- 1/2 in
- Material:
- Carbon Steel
- Product Type:
- Fastener