Frequently Purchased Together
Product Details
Product Details
- Insulation may be installed immediately because of positive adhesion of hanger to metal
- Application of hanger is clean, fast and simple with no toxic fumes
- L8 8 in cast swing spout
- E3 softly aerator outlet
- 2.2 gpm max pressure compensating
- 317 indexed wrist blade handles
- Quaturn™ cartridges
- ADA
- GN2A 5 1/4 in rigid/swing gooseneck spout
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 12 ga
- Height:
- 11-1/4 in
- Length:
- 42-3/8 in
- Material:
- Steel
- Width:
- 9-3/8 in