Cain Manufacturing Self-Stick Adhesive Pin CLFSP

DESCRIPTION

  • 2.2 gpm max pressure compensating
  • 317 indexed wristblade handles
  • ADA
  • Application of hanger is clean, fast and simple with no toxic fumes
  • E3 softflo aerator outlet
  • Insulation may be installed immediately because of positive adhesion of hanger to metal
  • L8 8" cast swing spout
  • Quaturn™ cartridges

Cain Manufacturing Self-Stick Adhesive Pin

CLFSP

Length:

SPECIFICATIONS

Gauge
12
Length
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS