DESCRIPTION

Cal Conduit Products Galvanized Steel Rigid Conduit Elbow

GCC9

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Material
Galvanized Steel
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY