DESCRIPTION

  • Packed with No. 6 x 5/8" screws

Cal-Royal 0.50 x 8 x 34 in. Screw

CBKICK834US

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Height
8 in
Length
34 in
Material
Metal
Type
Kick Plate
UL Listed
No
Width
34 in

Starting at
$30.49
EACH
  • QUANTITY

DOCUMENTS