1/2 in. Machine Screw 100 Pack for SH4458R Spring Hinge

You last purchased this on
 
Cal-Royal

1/2 in. Machine Screw 100 Pack for SH4458R Spring Hinge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

1/2 in. Machine Screw 100 Pack for SH4458R Spring Hinge

  • Fast #
  • Part #CTMC10244458R
  • Item #7499534
  • Manufacturer Part #TMC10244458R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • MACHINE ½” x 10-24 with #10 head FPHM
  • Requires Certification

Specifications

Application:
Residential
Length:
24 mm
Package Quantity:
Pack of 100
Product Type:
Machine Screw
Size:
1/2 in-10
UL Listed:
Yes
Width:
1/2 in