DESCRIPTION

  • Packed with No. 6 x 5/8" screws

Cal-Royal 10 x 34 in. Kickplate

CBKICK1034US

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Height
10 in
Length
34 in
Material
Metal
Type
Kick Plate
UL Listed
No
Width
34 in

Starting at
$40.4
EACH
  • QUANTITY

DOCUMENTS