DESCRIPTION

  • Diameter: 5/8"
  • Door viewer covers 160°
  • For doors 1-3/8" - 2" thick
  • Glass lens
  • Requires a 1/2" bore
  • UL listed for 90-minute fire rated doors

Cal-Royal 160 Degree Viewer with Bore Glass Lens

CULDV160US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Satin Chrome
Color Finish Category
Chromes
Thickness
1-3/8 in - 2 in
Type
Glass Lense Viewer
UL Listed
Yes

Starting at
$4.29
EACH
  • QUANTITY

DOCUMENTS