DESCRIPTION

  • Diameter is 1"
  • Door viewer covers 180°
  • For doors 1-3/8" - 2" thick
  • Plastic lens
  • Requires a 1/2" bore

Cal-Royal 180 Degree Brass Viewer with 1/2 in. Bore Plastic Lens

CDV91US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Satin Chrome
Color Finish Category
Chromes
Material
Brass
Type
Door Viewer
UL Listed
No

Starting at
$2.69
EACH
  • QUANTITY

DOCUMENTS