DESCRIPTION

  • Door viewer covers 180°
  • For doors 1-3/8" - 1-3/4" thick
  • Requires a 9/16" bore

Cal-Royal 180 Degree Door Knocker with View

CDK94US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
5-1/4 in
Material
Die Cast Metal
Type
Door Knocker
UL Listed
No
Width
2-3/8 in

Starting at
$9.29
EACH
  • QUANTITY

DOCUMENTS