DESCRIPTION

  • Entrance way or office lock leverset
  • Handle material: zinc
  • Pushing and turning button locks outside knob, requiring use of key until button is manually unlocked
  • Pushing button locks outside knob until unlocked with key or inside knob is turned
  • Six-pin solid brass “C” key way
  • Turn and push button locking
  • UL listed as 3 hour rated

Cal-Royal Explorer Series 2-Grade Door Lever with Big Rose

CXP00US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.2
Application
Residential
Collection
Explorer Series
Color Finish
Satin Chrome
Color Finish Category
Chromes
Material
Metal
Security Grade
2
Type
Keyed Entry
UL Listed
Yes

Starting at
$69.14
EACH
  • QUANTITY

DOCUMENTS