DESCRIPTION

  • Dummy lever
  • Handle material: zinc
  • Pull only
  • Single dummy trim for one side of door
  • UL listed as 3 hour rated

Cal-Royal Explorer Series 2-Grade Dummy Lock with Big Rose

CXP40US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2
Application
Residential
Collection
Explorer Series
Color Finish
Satin Chrome
Color Finish Category
Chromes
Material
Metal
Security Grade
2
Type
Dummy Lever
UL Listed
Yes

Starting at
$26.57
EACH
  • QUANTITY

DOCUMENTS