DESCRIPTION

  • Handle material: zinc
  • Keyed entry leverset
  • Latch bolt operated by lever from either side at all times
  • UL listed as 3 hour rated

Cal-Royal Explorer Series 2-Grade Passage Lock with Big Rose

CXP30US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2
Application
Residential
Collection
Explorer Series
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
2-5/8 in
Length
4-3/4 in
Material
Metal
Security Grade
2
Type
Passage Lever
UL Listed
Yes

Starting at
$60.49
EACH
  • QUANTITY

DOCUMENTS