DESCRIPTION

  • Door viewer covers 200°
  • For doors 1-3/8" - 2" thick
  • Glass lens
  • Requires a 9/16" bore
  • UL listed for 90-minute fire rated doors

Cal-Royal 200 Degree Viewer for Door

CULDV200US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Satin Chrome
Color Finish Category
Chromes
Thickness
1-3/8 in - 2-1/4 in
Type
Door Viewer
UL Listed
Yes
Width
9/16 in

Starting at
$8.09
EACH
  • QUANTITY

DOCUMENTS