DESCRIPTION

  • For standard weight doors
  • With 6 holes
  • Square corner
  • Package quantity: 2 per box
  • Full mortise, plain bearing

Cal-Royal 3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Nickel

CTBHSC77US15

Manufacturer Part #: TBHSC77 US15

Color/Finish

 

SPECIFICATIONS

Application
Commercial
Gauge
0.12
Height
3-1/2 in
Package Quantity
Pack of 2
Type
Full Mortise
UL Listed
No
Width
3-1/2 in

Print