3-23/32 in. Digital Touch Screen Door Lock in Satin Chrome

You last purchased this on
 
Cal-Royal

3-23/32 in. Digital Touch Screen Door Lock in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

3-23/32 in. Digital Touch Screen Door Lock in Satin Chrome

  • Fast #
  • Part #CCR6000US26D
  • Item #5111964
  • Manufacturer Part #CR6000 US26D
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One master code
  • Three manager codes, 1,000 user codes, and 3 service codes
  • Heavy-duty
  • Clutch technology
  • Nine volt battery emergency power
  • Weather resistant
  • With 4-6 digital code combinations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2, Grade 1
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-1/2 in
Door Hardware Type:
Lock
Handle Type:
Lever
Height:
8-1/2 in
Lock Type:
Handle Lock, Keyless Entry
Product Type:
Digital
Security Grade:
1
UL Listed:
Yes
Width:
3-23/32 in