3-3/16 in. Digital Keypad Door Lock in Satin Chrome

You last purchased this on
 
Cal-Royal

3-3/16 in. Digital Keypad Door Lock in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

3-3/16 in. Digital Keypad Door Lock in Satin Chrome

  • Fast #
  • Part #CCR3000US26D
  • Item #5111969
  • Manufacturer Part #CR3000 US26D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With 1 master code and 1 sub-master code
  • With 10 manager codes, 90 user codes and 5 service codes
  • Heavy-duty, barrier free
  • Clutch technology
  • Weather resistant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2, Grade 1
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
3 in
Door Hardware Type:
Lock
Handle Type:
Lever
Height:
8 in
Lock Type:
Handle Lock, Keyless Entry
Product Type:
Digital
Security Grade:
1
UL Listed:
Yes
Width:
3-3/16 in