300 Series 9-3/4 in. Adjustable Door Closer in Dark Bronze

Part #C300PBFCOVDURO  |  Item #7221387  |  Manufacturer Part #300PBFCOV DURO

$78.80 EACH

Color/Finish: Dark Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-sized hydraulic door closer with standard adjustable back-check function
  • Adjustable closing and latching speed by 2 separate regulating valves
  • Universal application
  • Non-handed for standard, top jamb or parallel arm installation

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.4, Grade 1

Application: Commercial

Collection: 300 Series

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 2-7/8 in

Height: 1-3/4 in

Length: 9-3/4 in

Material: Plastic

Product Type: Door Closer

Security Grade: 1

UL Listed: Yes