4 in. Full Mortise Round Corner Spring Hinge in Satin Brass

You last purchased this on
 
Cal-Royal

4 in. Full Mortise Round Corner Spring Hinge in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

4 in. Full Mortise Round Corner Spring Hinge in Satin Brass

  • Fast #
  • Part #CNEWSH4458RUS4
  • Item #5172671
  • Manufacturer Part #NEWSH4458R US4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With 8 holes
  • Includes 5/8" radius round corner
  • For standard weight doors
  • Spring hinge
  • Package quantity: 2 per box
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Gauge (metal):
0.11 ga
Material:
Steel, Stainless Steel, Brass
Package Quantity:
Pack of 2
Size:
4 in x 4 in
UL Listed:
No