4 in. Full Mortise Round Corner Spring Hinge in Satin Nickel

This product has been replaced by

Westcraft Satin Nickel 4 in. Steel Spring Door Hinge (Pack of 2)
Westcraft 4 in. Steel Spring Door Hinge in Satin Nickel (Pack of 2)
Manufacturer Part #HDH4092U15
You last purchased this on
 
Cal-Royal

4 in. Full Mortise Round Corner Spring Hinge in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Westcraft Satin Nickel 4 in. Steel Spring Door Hinge (Pack of 2)
Westcraft 4 in. Steel Spring Door Hinge in Satin Nickel (Pack of 2)
Manufacturer Part #HDH4092U15
Cal-Royal

4 in. Full Mortise Round Corner Spring Hinge in Satin Nickel

  • Fast #
  • Part #CNEWSH4458RUS15
  • Item #5172666
  • Manufacturer Part #NEWSH4458R US15
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With 8 holes
  • Includes 5/8" radius round corner
  • For standard weight doors
  • Spring hinge
  • Package quantity: 2 per box
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Gauge (metal):
0.11 ga
Material:
Steel, Stainless Steel, Brass
Package Quantity:
Pack of 2
Size:
4 in x 4 in
UL Listed:
No