5/8 in. 160 Degree Door Viewer in Bright Brass
5/8 in. 160 Degree Door Viewer in Bright Brass
Frequently Purchased Together
Product Details
- For doors 1-3/8" - 2" thick
- Requires a 1/2" bore
- Door viewer covers 160°
- Diameter is 5/8"
- Plastic lens
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Diameter:
- 5/8 in
- Material:
- Brass, Plastic
- Product Type:
- Door Viewer
- Smart Home Enabled:
- No
- Thickness:
- 2 in
- UL Listed:
- No