DESCRIPTION

  • Packed with No. 6 x 5/8" screws

Cal-Royal 6 x 34 in. Aluminum Screw

CANO634US

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1/31 in
Height
6 in
Length
34 in
Material
Aluminum
Type
Kick Plate
UL Listed
No
Width
34 in

Starting at
$14.29
EACH
  • QUANTITY

DOCUMENTS