83 in. Full Surface Continuous Geared Hinge

You last purchased this on
 
Cal-Royal

83 in. Full Surface Continuous Geared Hinge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

83 in. Full Surface Continuous Geared Hinge

  • Fast #
  • Part #CCRHD78210083CL
  • Item #5111962
  • Manufacturer Part #CRHD78210083 CL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-tapping screws
  • With 3HR fire rated
  • Heavy duty for high frequency 1-3/4" doors
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
83 in
UL Listed:
Yes