DESCRIPTION

  • Dual valve, closing and latching speed controlled by two separate regulating valves
  • For 30-185 lbs door weight
  • High quality hydraulic fluid for high lubricity and constant lubrication
  • Hydraulic door closer with standard adjustable backcheck valve
  • Non-sized, fully adjustable 1 through 4, (Barrier Free ADA) interior doors

Cal-Royal Adjustable Door Closer with Full Cover

C300PBFCOVALUM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 156.4, Grade 1
Color Finish
Aluminum
Depth
2-7/8 in
Height
1-3/4 in
Length
9-3/4 in
Security Grade
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$77.54
EACH
  • QUANTITY

DOCUMENTS