Brass Door Guard Packed with Angle Protector in Satin Chrome

You last purchased this on
 
Cal-Royal

Brass Door Guard Packed with Angle Protector in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

Brass Door Guard Packed with Angle Protector in Satin Chrome

  • Fast #
  • Part #CSBDG00US26D
  • Item #4597129
  • Manufacturer Part #SBDG00 US26D
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ball Bearing stop guide
  • Packed with Door Angle Protector to avoid scarring the door or frame
  • Solid Brass Door Guard Packed With Angle Protector
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Lock
Length:
5 in
Lock Type:
Swing Bar
Material:
Brass
Product Type:
Door Guard