Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Door viewer covers 160°
- For doors 1-3/8" - 1-3/4" thick
- Requires a 1/2" bore
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 4 in
- Material:
- Die Cast Metal
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2 in